Cam Follower, Stud, Hex Socket, Sealed

  • Mfr # CR-3-XB
  • Zoro # G4052614
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-3-XB
Zoro #
G4052614
UPC #
651041101364
Country of Origin
Multiple

Dimensions

Roller Diameter
3 in
Roller Width
1-3/4 in
Stud Length
2 1/2 in
Stud Diameter
1-1/4 in
Stud Thread Size
1 1/4"-12
Stud Thread Length
1 1/4 in
Overall Length
4 9/32 in
Hex Drive Size
5/8 in
Bore Diameter
1-1/4 in
Wire Rope Length
4 9/32 in
Length
4 9/32 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
25,200 lb
Dynamic Load Capacity (Lb.)
20,200 lb
Stud Material
Alloy Steel
Agency Compliance
ABMA
Number of Bearings
1
Static Radial Load Capacity
25,200 lbf
Duty Type
Standard
Dynamic Radial Load Capacity
20,200 lbf
Standards
ABMA
Drive Location
Stud
Roller Head Type
Flat
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Load Direction
Radial
Drive Type
Hex Socket
Seal Material
Molded Acetyl
Roller Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Lube Port Location
Stud Side, Roller Head
Number of Rows
1
Bearing Lubrication
Relubricateable
Series
CR

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews