Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-26-EC
- Zoro # G523388545
product price:Â
$
71.99
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Thread Length
12 mm
Stud Material
Alloy Steel
Stud Length
23 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-26-EC
- Zoro #
- G523388545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Roller Diameter
- 26 mm
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Overall Length
- 36 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Open
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.