Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-50-SC
- Zoro # G623387301
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Roller Material Grade
SAE 52100
Features
Crowned O.D.
Roller Material
Bearing Steel
Load Direction
Radial
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-50-SC
- Zoro #
- G623387301
- UPC #
- 651041161818
- Country of Origin
- United States
- Item
- Yoke Roller
- Roller Material Grade
- SAE 52100
- Features
- Crowned O.D.
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- System of Measurement
- Metric
- Self Lubricating Bearing
- No
- Number of Rows
- 1
- Seal Type
- Open
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Duty Type
- Standard
- Closure
- Double Sealed
- Series
- MYRV
- Roller Head Type
- Flat
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Description
Yoke Roller, Bore Diameter 50 mm, Closure Double Sealed, Duty Type Standard, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.