Shop DAYTON

Variable Frequency Drive, White

  • Mfr # 13E633
  • Zoro # G4061881

product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dynamic Braking
Injection Braking
Standards
UL, CSA, CE
Accepts Input Control Signal
With Signal Isolator Option
Input Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E633
Zoro #
G4061881
UPC #
190735117606
Country of Origin
Mexico

Dimensions

Depth
5.86 in
Width
5.51 in
Height
9.53 in
Overall Depth
5 7/8 in
Overall Height
9 1/2 in
Overall Width
5 1/2 in

Details

Item
Variable Frequency Drive
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dynamic Braking
Injection Braking
Standards
UL, CSA, CE
Accepts Input Control Signal
With Signal Isolator Option
Input Voltage
115V AC, 230V AC
Enclosure
Totally Enclosed
Digital Readout
No
Control Type
Built-In Keypad
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Output Voltage
230V AC
Display Type
LED
Max. Output Amps
3.6 A
Starting Torque
200 %
Torque @ 1 Hz
100 %
Output Phase AC
Three
Key Pad Lockout
None
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.3 to 20 sec
Control Method
Dial
Adjustable Deceleration Time
0.3 to 20 sec
For Use With
3-Phase Inverter Duty or TENV Motor
Max. HP
1 hp
Output Frequency Range
0 to 120 Hz
With Bypass / No Bypass
No Bypass
Input Phase AC
Single
Start/Stop Control
Manual
Displays
LED Touch Screen
Input Frequency
60/50 Hz
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Current
3.6 A
Enclosure Material
Aluminum
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Color
White
Output Horsepower
1 hp
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Current - Maximum
3.6 A
NEMA Rating
NEMA 4X
Output Phase
Three
Input Phase
Single
Keypad Lockout
None
Output Frequency - Minimum
120 Hz
Line Contactor Design
No Line Contactor

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.