Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630U22M3
  • Zoro # G0211692

product price: 
$
2,065.99
/ea
Free Shipping & Returns

Key Features

Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Max. HP
3 hp
Input Voltage
240V AC
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Digital Readout
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U22M3
Zoro #
G0211692
UPC #
785901967439
Country of Origin
Indonesia
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Max. HP
3 hp
Input Voltage
240V AC
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Digital Readout
Yes
With Bypass / No Bypass
No Bypass
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Accepts Input Control Signal
Yes
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Output Voltage
240V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Key Pad Lockout
None
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Display Type
LCD
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Output Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Input Phase AC
Three
Max. Output Amps
12.3 A
Start/Stop Control
Programmable
Dynamic Braking
No
Displays
LCD Keypad
Series
Altivar Process ATV600 Variable Speed Drives
Color
Black
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Application
Industrial Process and Utilities
Ethernet Port Included
Yes
Enclosure Rating
NEMA 1
Maximum Output Current
11.2 A
Number of Outputs
(2) Analog; (3) Relay
Style
Compact
Output Type
Analog
Input Type
Analog, Digital
Maximum Output Power
3 hp
Number of Inputs
(3) Analog; (8) Discrete
Input Voltage Range
200 to 240V AC
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Input Phase
Three
Output Horsepower
3 hp
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Bypass Design
No Bypass
Includes Brake Chopper
No
Number of Outputs - Relay
3
IP Rating
IP21
Output Phase
Three
Output Current - Maximum
11.2 A
Line Contactor Design
With Line Contactor
Keypad Lockout
None
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
5.67 in
Height
12.6 in
Depth
7.99 in
Overall Height
13 3/4 in
Overall Depth
8 in
Overall Width
5 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11.2 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.