Countersink
- Mfr # 37406
- Zoro # G4082036
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Shank Dia.
1/4 in
For Screw Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37406
- Zoro #
- G4082036
- UPC #
- 081838374068
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1/4 in
- For Screw Size
- #6
Details
- Item
- ScrewDrill Bit,6,3/32 in.
Description
Century's Countersinks are used to drill the correct pilot hole and recess for countersinking all in one step. Adjustable four cutter counterbore for fast smooth cuts in all types of wood and plastic. Loosen to adjust the depth for variable length screws. Drills are tapered to match the profile of traditional woodworking screws. Replacement drills available for each size. 1/4" Hex.
- 2-IN-1: Drill the correct pilot hole and recess for countersinking all in one step.
- Adjustable four-cutter counterbore for fast, smooth cuts in all types of wood and plastic.
- Loosen to adjust the depth for variable length screws.
- Drills are tapered to match the profile of traditional woodworking screws.
- Replacement drills available for each size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.