Indexable Drilling Insert, 070304, Carbide

  • Mfr # 5542643
  • Zoro # G3818645
product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Dimension Type
Inch
Insert Shape
V34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542643
Zoro #
G3818645
UPC #
4050839915309
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Shape
V34
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coating
TiN
Measurement System
Decimal Inch
Insert Application
Drilling
Finish - Machining
TiN
Inscribed Circle
0.2990 in
Insert Style
TCF
Material - Machining
Carbide
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF070304CCV34
Secondary Material Application
Stainless Steel
Shape
Triangle
Number of Cutting Edges
4
ANSI Code
TCF070304CCV34
Manufacturer Grade
WU40PH
Peripheral Insert Style
Center Insert
Coating Process
PVD
Secondary Material Application ISO Code
M
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
070304
Width
6.2000mm
Thickness
2.80mm
Hole Dia.
2.60mm
Seat Size
C
Corner Radius
0.40mm
Cutting Edge Length
6.20mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , TiN, ANSI Code TCF070304CCV34, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews