Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 6429458
  • Zoro # G3819975

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Application
Drilling
Primary Material Application ISO Code
P, S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429458
Zoro #
G3819975
UPC #
4059782484856
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Application
Drilling
Primary Material Application ISO Code
P, S
Inscribed Circle
0.1760 in
Super Alloy (S) Compatibility
Yes
Insert Application
Drilling
Finish - Machining
TiN
Stainless (M) Compatibility
Yes
Insert Style
TCF
Measurement System
Metric
Material - Machining
Carbide
Insert Shape
V38
Primary Material Application
Nickel, Steel, Titanium
Chip-Breaker
Yes
Grade
WU40PH
No. of Edges
4
Coating
TiN
Relief Angle
11 Degrees
ISO Number
TCF040203ACV38
Coating Process
PVD
ANSI Code
TCF040203ACV38
Manufacturer Grade
WU40PH
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Shape
Triangle
Mounting Style
Torx Screw

Dimensions

Insert Size
040203
Dimension Type
Inch
Insert Thickness
0.0790"
Corner Radius
0.30mm
Width
3.6500mm
Seat Size
A
Hole Dia.
2.10mm
Thickness
2.00mm
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiN, ANSI Code TCF040203ACV38, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.