Capacitance Level Switch, Universal, Poly

  • Mfr # LP15-1405
  • Zoro # G4084771
product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC to 36V DC
Contact Rating
60 VA, 1A max
Mounting
3/4 in NPT
Length
5.0
Accuracy
+/-1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP15-1405
Zoro #
G4084771
UPC #
638845441216
Country of Origin
United States
Input Voltage
12V DC to 36V DC
Contact Rating
60 VA, 1A max
Mounting
3/4 in NPT
Item
Level Switch
Accuracy
+/-1 mm
Type
Point Level Sensor
Standards
CE
Output
4 or 20 mA or relay
Cable Type
4-conductor, PP
Max. Pressure
150 psi @ 25 Degrees C
Material
polypropylene
Temp. Range
-40 Degrees to 176 Degrees F, -40 Degrees to 80 Degrees C
Contact Type
SPST Relay
Sensor Rating
General Purpose
Repeatability
+/-0.5mm in Water
Orientation
Universal
Body Material
Polypropylene
Probe Material
Polypropylene
Product Type
Liquid Level Switch
Enclosure Rating
NEMA 6
Connection Type
NPT
For Media Type
Corrosive Liquids
Nameplate Voltage
12/36V DC
Float Material
Polypropylene
Number of Outputs - Analog
1
Stem Material
Polypropylene
Operating Pressure - Maximum
150 psi
Output Wire Configuration
4-Wire
Media Temperature - Maximum
176 Degrees F
Output Voltage Range
4 to 20mA
Number of Outputs - Digital
1
Mounting Orientation
Vertical

Dimensions

Length
5.0
Height
1.05
Width
1.05 in
Cable Length
10 ft
Overall Length
5 in
Connection Size
3/4 in
Float Diameter
1.05 in
Float Length
5.5 in

Description

Level Switch, 3/4 in NPT Mounting, Max. Pressure 150 psi @ 25 Degrees C, Overall Length 5 in, Float Material Polypropylene, Float Length 5.5 in, Stem Material Polypropylene, Stem Length Not Applicable, Height 1.05, Width 1.05, Body Material Polypropylene, Standards CE

Ratings & reviews