Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-341D5EB-S20S
  • Zoro # G409944308

product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Enclosure
Open
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-341D5EB-S20S
Zoro #
G409944308
UPC #
786689348885
Country of Origin
Dominican Republic

Dimensions

Overall Width
2 7/8 in
Overall Depth
7 in
Overall Height
6 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Enclosure
Open
Adjustable Acceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Displays
Multi Segment LCD
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Output Voltage
380-480V AC
Standards
UL Listed
Digital Readout
Output Frequency
Input Phase AC
Three
Dynamic Braking
Yes
Starting Torque
200 %
Output Frequency Range
0 to 400 Hz
Accepts Input Control Signal
Open Loop Vector Control
Display Type
LCD
Maximum Output Power
1/2 hp, 1 hp
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Series
DM1
Maximum Output Current
1.5 A, 2.2 A
Brake Chopper Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Input Voltage Range
380 to 480V AC
Number of Outputs
(2) Relay
Output Type
Relay
Enclosure Rating
IP00
Color
White
Output Voltage Range
380V AC to 480V AC
Style
Compact
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Bypass Design
With Bypass
Number of Inputs - Digital
4
Number of Inputs - Analog
1
Output Current - Maximum
1.5 A, 2.2 A
Output Horsepower
1/2 hp, 1 hp
Number of Outputs - Relay
2
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Output Frequency - Minimum
400 Hz
IP Rating
IP00
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Output Phase
Three
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, 1 hp, Maximum Output Current 1.5 A, 2.2 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.