Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-32032EB-S20S
  • Zoro # G109944325

product price: 
$
2,332.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Digital Readout
Output Frequency
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-32032EB-S20S
Zoro #
G109944325
UPC #
786689350093
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Digital Readout
Output Frequency
Starting Torque
200 %
Accepts Input Control Signal
Open Loop Vector Control
Adjustable Acceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 400 Hz
Standards
UL Listed
Dynamic Braking
Yes
Output Voltage
200-240V AC
Display Type
LCD
Output Phase AC
Three
Start/Stop Control
Programmable
Displays
Multi Segment LCD
Enclosure
Open
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Output Type
Relay
Input Type
Analog, Digital
Brake Chopper Included
Yes
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Enclosure Rating
IP00
Series
DM1
Maximum Output Power
10 hp, 15 hp
Ethernet Port Included
Yes
Maximum Output Current
32 A, 48 A
Number of Outputs
(2) Relay
Input Voltage Range
200 to 240V AC
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(1) Analog, (4) Digital
Output Voltage Range
200V AC to 240V AC
Style
Compact
Color
White
IP Rating
IP00
Line Contactor Design
No Line Contactor
Includes Ethernet Port
Yes
Number of Inputs - Digital
4
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Horsepower
10 hp, 15 hp
Accepts External Control Inputs
Yes
Bypass Design
With Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
400 Hz
Number of Outputs - Relay
2
Output Current - Maximum
32 A, 48 A
Input Phase
Three
Number of Inputs - Analog
1
Output Phase
Three
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
7 1/4 in
Overall Depth
7 5/8 in
Overall Height
10 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, 15 hp, Maximum Output Current 32 A, 48 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.