Variable Frequency Drive, White

  • Mfr # DM1-32011EB-S20S
  • Zoro # G009944296
product price: 
$
940.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-32011EB-S20S
Zoro #
G009944296
UPC #
786689350666
Country of Origin
Dominican Republic

Dimensions

Overall Width
4 1/4 in
Overall Depth
7 1/8 in
Overall Height
8 5/8 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
Input Phase AC
Three
Output Phase AC
Three
Displays
Multi Segment LCD
Dynamic Braking
Yes
Output Voltage
200-240V AC
Standards
UL Listed
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
With Bypass / No Bypass
With Bypass
Display Type
LCD
Starting Torque
200 %
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
Input Voltage Range
200 to 240V AC
Output Type
Relay
Ethernet Port Included
Yes
Enclosure Rating
IP00
Series
DM1
Maximum Output Current
11 A, 17 A
Number of Outputs
(2) Relay
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(1) Analog, (4) Digital
Brake Chopper Included
Yes
Maximum Output Power
3 hp, 5 hp
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Output Voltage Range
200V AC to 240V AC
Style
Compact
Color
White
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Bypass Design
With Bypass
Output Horsepower
3 hp, 5 hp
Accepts External Control Inputs
Yes
Output Current - Maximum
11 A, 17 A
Number of Inputs - Analog
1
Includes Brake Chopper
Yes
IP Rating
IP00
Number of Outputs - Relay
2
Number of Inputs - Digital
4
Output Phase
Three
Input Phase
Three
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, 5 hp, Maximum Output Current 11 A, 17 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews