Variable Frequency Drive, White

  • Mfr # DM1-34016EB-S20S
  • Zoro # G409944322
product price: 
$
1,887.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-34016EB-S20S
Zoro #
G409944322
UPC #
786689349165
Country of Origin
Dominican Republic

Dimensions

Overall Height
8 5/8 in
Overall Depth
7 1/8 in
Overall Width
4 1/4 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
Enclosure
Open
Digital Readout
Output Frequency
Display Type
LCD
Output Frequency Range
0 to 400 Hz
Dynamic Braking
Yes
Output Voltage
380-480V AC
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL Listed
Input Frequency
60/50 Hz
Starting Torque
200 %
With Bypass / No Bypass
With Bypass
Output Phase AC
Three
Accepts Input Control Signal
Open Loop Vector Control
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Torque Application
Constant Torque, Variable Torque
Series
DM1
Maximum Output Power
10 hp, 15 hp
Brake Chopper Included
Yes
Input Type
Analog, Digital
Maximum Output Current
16 A, 23 A
Number of Outputs
(2) Relay
Input Voltage Range
380 to 480V AC
Output Type
Relay
Enclosure Rating
IP00
Ethernet Port Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Style
Compact
Output Voltage Range
380V AC to 480V AC
Color
White
Output Phase
Three
Number of Outputs - Relay
2
Product Type
Variable Frequency Drive
Output Horsepower
10 hp, 15 hp
Includes Ethernet Port
Yes
Input Phase
Three
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Number of Inputs - Analog
1
IP Rating
IP00
Number of Inputs - Digital
4
Bypass Design
With Bypass
Line Contactor Design
No Line Contactor
Output Current - Maximum
16 A, 23 A
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, 15 hp, Maximum Output Current 16 A, 23 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews