Shop GENTEQ

Direct Drive Blower Motor, 48

  • Mfr # 6505V
  • Zoro # G5654242

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
RPM Range
1,001-1,100
Voltage
120V AC, 240V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6505V
Zoro #
G5654242
UPC #
818508024738
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
RPM Range
1,001-1,100
Voltage
120V AC, 240V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,050
No. of Speeds
1
Frame
48
Motor Mounting Position
Vertical Shaft Down
Duty
Continuous
Motor Thermal Protection
None
Item
ECM Direct Drive Blower Motor
Full Load Amps
7.7/4.3 A
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Frame Material
Steel
Application
Fan/Blower
Motor Application
HVAC/R
Motor Design
ECM
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
B
Motor Mounting Type
Face
Motor Shaft Design
Flat
Hz
60 Hz
Capacitor Required
No
Usable @ 208V
No
Number of Shafts
1
Weight
14 lb
Usable @ 200V
No
Duty Cycle
Continuous
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1
Shaft Design
Flat
Frequency
60 Hz
Rated Horsepower
1/2 hp
Ambient Temperature - Maximum
40 Degrees C
Sub Application
General Purpose
Features
Auto Rotation, Automatic Dual Voltage, Motor Output Adjustment from HVAC OEM Controls with Motor only Replacement. Motor Output Adjustment from User Interface (UI) or APP when use UI with Motor.
Wattage
370 W
Series
Evergreen(R) VS
Bearing Type
Ball
ECM Motor Type
Constant CFM
Control Connector Configuration
4-Pin
Manufacturers Warranty
1 yr
Includes User Interface
User Interface Not Included
Compatible with External Controller
Not External Control Compatible
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Mounting Position
Vertical Shaft Down
Frame Material
Steel
Full Load Current @ 60 Hz
7.7/4.3 A
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
120/240V AC
Nameplate RPM @ 60 Hz
1,050 RPM

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
6 3/16 in
Overall Length
11 3/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
5 in
Bolt Circle Dia.
5 13/16 in
Body Dia.
5 5/8 in
Lead Length
36 in
Body Diameter
5.6 in
Frame Size
48
Shaft Diameter
1/2 in
Bolt Circle Diameter
5 13/16 in
Fits Chest Size
Auto Rotation, Automatic Dual Voltage, Motor Output Adjustment from HVAC OEM Controls with Motor only Replacement. Motor Output Adjustment from User Interface (UI) or APP when use UI with Motor.

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 120/240V AC, Full Load Amps 7.7/4.3 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Vertical Shaft Down

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.