Multi Process Meter, LCD Display

  • Mfr # MPM-121
  • Zoro # G409990923
product price: 
$
910.99
/ea
Free Shipping & Returns

Key Features

Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPM-121
Zoro #
G409990923
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
2.41 in
Overall Width
4.41 in
Overall Depth
5.43 in
Digit Height - Maximum
0.6 in
Digit Height - Minimum
0.46 in
Cutout DIN Size
1/8

Details

Item
Panel Meter
Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Fits
1/8 DIN
Connector Type
Screw Terminal
Mounting
Panel
Style
MPM
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Series
MPM
Current Display - Minimum
4 mA
AC Voltage Input - Maximum
265 V AC
Relay Contact Form
SPDT, SPST
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
Parameters Measured
AC Current, AC Voltage, DC Current
Digital Display Screen Type
LED
Display Span - Maximum
999,999
AC Voltage Input - Minimum
85 V AC
Current Display - Maximum
20 mA
Number of Display Digits
6
Product Type
Multi Panel Meter

Description

Panel Meter, Alarming; Controlling; Monitoring, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style MPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & reviews