TOUGHFAN 14 Pro High Static Pressure PC Cooling Fan

  • Mfr # CLF140PL14BLA

  • Zoro # G410069854


product price:  $37.55
/ea

Key Features

Color
Black
Fan Width
5.51 in
Fan Speed (Min)
500 rpm
Fan Life
4.6 Year
Max. Air Pressure
3.57 mmH2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLF140PL14BLA
Zoro #
G410069854
UPC #
841163086292
Country of Origin
China

Dimensions

Fan Width
5.51 in
Fan Depth
0.98 in
Fan Height
5.51 in
Max. Fan Diameter
5.51 in

Details

Color
Black
Item
Cooling Fan
Fan Speed (Min)
500 rpm
Fan Life
4.6 Year
Max. Air Pressure
3.57 mmH2O
Noise Levels
31.6 dB(A)
Rated Current
360 mA
Application
Chassis
Number of Fans
1
Connectors
4 PIN PWM
Airflow
894.7 gal/min
Fan Bearing Type
Hydraulic Bearing
Fan Speed (Max)
2000 rpm

Description

TOUGHFAN 14 Pro High Static Pressure PC Cooling Fan, PWM controlled 500-2000 rpm, Air Flow 119.6 CFM, Gen.2 Hydraulic Bearing 140mm Case/Radiator Fan.Our premier TOUGHFAN 14 Pro features an advanced blade design that provides stronger airflow and static pressure, making it ideal for high-performance applications such as chassis, air and liquid cooling, and heavy-duty operations. With new technology and craftsmanship, TOUGHFAN 14 Pro can provide an outstanding performance of 119.6 CFM airflow, and 3.57-H2O static pressure under 31.6 dB-A noise level, which greatly upgrades our TOUGHFAN series. Also, it improves the Motor Hub for TOUGHFAN Pro, we have upgraded its structure. As a result, the fan now features a full steel motor hub and a newly designed full copper housing around the bearing. This enhancement unleashes the fan's complete capabilities, ensuring unmatched stability and durability during operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.