Shop TRACEABLE

Timer Controller, CountDown, CountUp, 100hr

  • Mfr # 5012
  • Zoro # G4102034

product price: 
$
40.75
/ea

Key Features

Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
4
Alarm
Audible
Includes
Bench Stand, Magnetic Back
Display
5/8 in LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5012
Zoro #
G4102034
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
0.5 in
Width (In.)
2.75 in
Height (In.)
2.25 in
Overall Height
2 1/4 in
Overall Width
2 3/4 in
Digital Display Height
5/8 in
Overall Depth
1/2 in
Fits Chest Size
(4) Separate Timing Channels, Memory Recall

Details

Item
Digital Timer
Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
4
Alarm
Audible
Includes
Bench Stand, Magnetic Back
Display
5/8 in LCD
Special Features
12/24 Hour Clock, Count Up and Countdown Functions, Stopwatch Mode
Battery Type
(2) 357 Silver Oxide
Accuracy
0.01%
Count Direction
Count Down, Count Up
Weight
2.75 oz
Digital Display Screen Type
LCD
Number of Batteries Required
2
Display Type
Digital
Minimum Time Setting
1 sec
Alarm Type
Audible
Features
(4) Separate Timing Channels, Memory Recall
Batteries Included
Yes
Calibration Certificate Type
Traceable
Maximum Time Setting
99 hrs, 59 minutes, 59 seconds
Clock Function Included
Yes

Description

Digital Timer, Features (4) Separate Timing Channels, Memory Recall, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Bench Stand, Magnetic Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.