Shop ZORO SELECT
See all product information
Create Account
S-HOOK
- Mfr # SHOOK-009
- Zoro # G410436922
product price:Â
$
0.26
/ea
Key Features
Opening Size
3/8 in
Overall Length
2 in
Finish
Zinc Plated
Type
Open End
Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHOOK-009
- Zoro #
- G410436922
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Type
- Open End
- Material
- Carbon Steel
- Item
- S-Hook
- Material of Construction
- Steel
Description
S-Hook