Curvilinear Timing Belt, 130 Teeth, Polychloroprene, 650 mm Wide, 5 mm Pitch, 210S5M650
- Mfr # 210S5M650
- Zoro # G411075342
product price:Â
$
46.39
/ea
Key Features
Belt Trade Size
S5M
Industry Number
210S5M650
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210S5M650
- Zoro #
- G411075342
- UPC #
- 746041512460
- Country of Origin
- Spain
- Item
- Timing Belt
- Industry Number
- 210S5M650
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 130
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch STD
- Temp. Range
- -25 Degrees to 80 Degrees C
- V-Belt Section
- S5M
- Banded Belt
- Timing Belt
- Standards
- ARPM, ISO
- Minimum Operating Temperature
- -13 Degrees F
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 21 mm
- Pitch Length
- 650 mm
- Outside Length
- 650 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.