Strobscope battery, Stroboscope
- Mfr # BAT-4000
- Zoro # G411131116
product price:Â
$
75.39
/ea
Key Features
Compatible Product Type
Stroboscope
Product Type
Replacement Rechargeable Battery
Overall Height
1 in
Overall Length
3 1/2 in
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT-4000
- Zoro #
- G411131116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Length
- 3 1/2 in
- Overall Width
- 1 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Strobscope battery
- Compatible Product Type
- Stroboscope
- Product Type
- Replacement Rechargeable Battery
Description
Strobscope battery, Product Type Replacement Rechargeable Battery, Compatible Product Type Stroboscope, Compatible with Manufacturer Model Number ST-4000, ST-5100, Overall Height 1 in, Overall Length 3 1/2 in, Overall Width 1 in, Includes Not Applicable, Features Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.