Tachometer, +/-0.006% RPM Acc, LCD

  • Mfr # DT-105A
  • Zoro # G5275277
product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Cast Aluminum Housing
RPM Resolution
1 RPM
Contact / Noncontact
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT-105A
Zoro #
G5275277
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Tachometer
Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Cast Aluminum Housing
RPM Resolution
1 RPM
Contact / Noncontact
Contact
Memory
Last/Min/Max/10 user logged measurements, retained for 5 minutes
Display
5 digit LCD
Standards
CE
Contact RPM Range
0.10 to 25,000
Speed (FPM)
0.05 to 12,500
Speed (M/Min)
0.02 to 3810
Speed Accuracy
+/-0.06% of Reading +/-1 Digit
Calibration Certificate
NIST
Maximum Velocity Measured
12,500 fpm
Minimum Velocity Measured
0.05 fpm
Number of Digits
5
Rotational Speed Measuring Units
ft/hr, ft/min, in/min, m/min, m/hr, RPH, RPM, yd/hr, yd/min
Batteries Included
Yes
Contact Adaptors Included
Cone Tip, Funnel
Minimum Contact RPM
0.1 RPM
Minimum Operating Temperature
32 Degrees F
Maximum Contact RPM
25,000 RPM
Battery Voltage
1.5V
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Battery Run Time
65 hr
Contact Type
Contact
Number of Batteries Required
2
Maximum Operating Temperature
113 Degrees F

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr
Fits Chest Size
Built-In Memory 10 Separate Readings, Cast Aluminum Housing

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.05 fpm

Ratings & reviews