Shop AXIS
See all product information
Create Account
(02282001) Video Processing/Capturing Modules
- Mfr # 02282-001
- Zoro # G411393828
product price:Â
$
1,027.99
/ea
Free Shipping & Returns
Key Features
Depth
4.6"
Height
1.4 in
Width
4.6 in
Platform Supported
PC
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02282-001
- Zoro #
- G411393828
- UPC #
- 45111800
- Country of Origin
- China
- Item
- Video Decoder
- Platform Supported
- PC
- USB
- Yes
- Screen Mode Supported
- HD, 4K UHD, Full HD
- Maximum Resolution
- 3840 x 2160
- Network (RJ-45)
- Yes
- HDMI
- Yes
- Video Formats
- H.264 AVC, H.265 (HEVC), MPEG-4
- Audio Line Out
- Yes
- Maximum Frame Rate
- 60 fps
- Functions
- Video Decoding, Video Processing, Video Streaming, Video Compression
- Supported Video Modes
- 720p, 1080p
- Standard Memory
- 2 GB
- Screen Mode
- Full HD, 4K UHD, HD
- Power Source
- DC
Dimensions
- Depth
- 4.6"
- Height
- 1.4 in
- Width
- 4.6 in
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.