Star Hand Knobs
- Mfr # 5334-60-1/2X13-50
- Zoro # G411800616
product price:Â
$
37.89
/ea
Key Features
Thread Size
1/2"-13
Standards
AISI, RoHS
Overall Height
3.45 in
Thread Length
1.97 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5334-60-1/2X13-50
- Zoro #
- G411800616
- UPC #
- 664423609303
- Country of Origin
- Germany
Dimensions
- Thread Size
- 1/2"-13
- Overall Height
- 3.45 in
- Thread Length
- 1.97 in
- Handle Diameter
- 2.36 in
- Base Diameter
- 0.79 in
- Base Height
- 0.79 in
- Fits Chest Size
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Details
- Standards
- AISI, RoHS
- Item
- Hand Knobs; Star Knobs
- Measurement System
- Inch
- Thread Material
- Stainless Steel
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Handle Material
- Stainless Steel
- Handle Type
- Star
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.