Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-75-37-M12-S-40
- Zoro # G122919737
product price:Â
$
26.59
/ea
Key Features
Stud or Tap Material
Steel
Shape
Cylindrical
Operating Temperature - Maximum
80 Degrees C
Overall Height
74 mm
Stud Length
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-75-37-M12-S-40
- Zoro #
- G122919737
- UPC #
- 664423639164
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 357
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- System of Measurement
- Metric
- Vibration Isolator Style
- One Threaded Stud
- Load Downward Compression - Maximum
- 883 lbf
Dimensions
- Overall Height
- 74 mm
- Stud Length
- 37 mm
- Thread Size
- M12
- Overall Diameter
- 75 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 75 mm, Stud Length 37 mm, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.