Shop EATON
See all product information
Create Account
LampModule, LED, 120VAC/DC, Clear, 30mm
- Mfr # HT8L1T1
- Zoro # G4131337
product price:Â
$
90.19
/ea
Key Features
Color
Clear
Lamp Module Voltage
120V AC
Size
30 mm
Lamp Type
LED
Lamp Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8L1T1
- Zoro #
- G4131337
- UPC #
- 782113729589
- Country of Origin
- Dominican Republic
- Item
- Lamp Module
- Color
- Clear
- Lamp Module Voltage
- 120V AC
- Lamp Type
- LED
- Lamp Voltage
- 120V AC
- Lamp Module Type
- Transformer
- Replacement Lamp
- HT8LEDAF7, HT8LEDBF7, HT8LEDGF7, HT8LEDWF7, HT8LEDYF7, Mfr. No. HT8LEDRF7
- IP Rating
- IP66
- Standards
- CSA, UL Listed
- Type
- 30.5 mm, Watertight/Oiltight-HT800
- Certifications
- CSA Certified
- Voltage rating
- 120 Vac/dc
- Light unit type
- Incandescent/LED, transformer
- Product Name
- Eaton HT800 pushbutton light unit
- Compatible Operator
- Push Button
- Compatible with Brand
- Eaton
- Terminal Connection Type
- Screw Terminals
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3R, 4, 4X
- Voltage Rating - Maximum
- 120 V AC/DC
- Compatible with Series
- HT800
- Includes Bulb
- Bulb Included
- Compatible Series
- HT800
- Wire Color
- Clear
- For Use With
- HT800
Dimensions
- Size
- 30 mm
- Product Length/Depth
- 1 in
- Product Width
- 1 in
- Product Height
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 1 in
- Overall Depth
- 1 in
- Overall Width
- 1 in
- Compatible Panel Cutout Diameter
- 30 mm
Description
Lamp Module, Lamp Module Voltage 120V AC, Clear, Lamp Type LED, Lamp Voltage 120V AC, Replacement Lamp HT8LEDAF7, HT8LEDBF7, HT8LEDGF7, HT8LEDWF7, HT8LEDYF7, Mfr. No. HT8LEDRF7, 30 mm, Lamp Module Type Transformer, IP Rating IP66, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.