Titan Shootout
Mfr # G06050W
Zoro # G413322093
Specifications
Product Information
- MFR #
- G06050W
- Zoro #
- G413322093
- UPC #
- 754806367385
- Country of Origin
- China
Description
Experience non-stop arcade hoops action with the ATOMIC Titan XL Arcade Style Hoops. Compete against your friends in 8 thrilling game modes, making every session a basketball shootout. The oversized 90'' shooting distance and extra-wide play area guarantee intense and exciting gameplay, while the sturdy 15'' double rims ensure extreme durability. Keep track of the scores accurately with the XL LED electronic scoreboard featuring infrared sensor scoring. The easy-access control panel allows for seamless switching between game modes. After the game, easily fold down this basketball shootout for compact storage and roll it away on 3'' caster wheels. The package includes 6 larger-sized 9.5'' basketballs with an XL air pump, leg levelers for stability, and nylon netting, giving you everything you need for an incredible arcade-style basketball experience right in your own space. Get ready to slam-dunk your way to endless fun and unforgettable competition! Dimensions: 90.94'' x 53.94'' x 88.98''.
- •XL ARCADE STYLE HOOPS – Compete against your friends with 8 game modes in non-stop arcade hoops action, with this XL shootout. Dimensions: 90.94" x 53.94" x 88.98"
- •EXTRA-WIDE PLAY AREA – Oversized, 90” shooting distance with an extra-wide play area for intense action and 15” double rims for extreme durability.
- •XL LED ELECTRONIC SCOREBOARD – Infared sensor scoring ensures high-score accuracy, while the XL LED scoreboard improves readability for a better game experience. The easy-access control panel makes switching game modes a breeze.
- •EASY SLIDE-N-STORE – Transform any space into an arcade-style basketball arena while easily sliding the frame together into compact storage and rolling away with 3” caster wheels.
- •INCLUDED – 6 larger-sized 9.5” basketballs with XL air pump, leg levelers, and netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.