Shop DURAFLEX
See all product information
Create Account
21999; Accessory Kit for Gator Portable Waste Tanks; w/ 5 Ft Sewer Hose, Caps, Clear Elbow
- Mfr # 21999
- Zoro # G914800403
product price:Ā
$
68.55
/ea
Key Features
Type
Hose Fitting Assembly
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21999
- Zoro #
- G914800403
- UPC #
- 880268195959
- Country of Origin
- China
- Type
- Hose Fitting Assembly
Dimensions
- Diameter
- 3 in
Description
The Duraflex 21999 Accessory Kit is a comprehensive replacement solution for GatorĀ® Portable Waste Tanks, providing all essential components needed to restore or maintain full functionality. Designed as an OEM replacement, each piece integrates seamlessly with your tank, ensuring a proper fit and reliable performance.
Included in the kit is a 5-foot wire-reinforced sewer hose that resists crushing and abrasion, along with three termination caps with preinstalled seals for secure, leak-free closures. A clear elbow with a universal adapter allows for easy visual monitoring of waste flow, while threaded insert plugs, lanyards, bayonet adapters, and a hose-end locking cap provide secure connections and prevent accidental loss of parts.
Constructed from durable plastic materials, the kit features charcoal gray hoses and blue plastic components for easy identification. Installation is straightforward, with an estimated setup time of approximately one hour. Sold individually, this kit is ideal for RV owners seeking a reliable, all-in-one solution to maintain, repair, or customize their Gator Portable Waste Tank system for clean and efficient waste management.
Included in the kit is a 5-foot wire-reinforced sewer hose that resists crushing and abrasion, along with three termination caps with preinstalled seals for secure, leak-free closures. A clear elbow with a universal adapter allows for easy visual monitoring of waste flow, while threaded insert plugs, lanyards, bayonet adapters, and a hose-end locking cap provide secure connections and prevent accidental loss of parts.
Constructed from durable plastic materials, the kit features charcoal gray hoses and blue plastic components for easy identification. Installation is straightforward, with an estimated setup time of approximately one hour. Sold individually, this kit is ideal for RV owners seeking a reliable, all-in-one solution to maintain, repair, or customize their Gator Portable Waste Tank system for clean and efficient waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.