Shop GARANT
See all product information
Create Account
Plaster Chisel, SDS-Plus
- Mfr # 789540 3
- Zoro # G414386117
product price:Â
$
70.45
/ea
Key Features
Type
Impact drilling
Blade Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789540 3
- Zoro #
- G414386117
- UPC #
- -
- Country of Origin
- Germany
- Item
- Chisels
- Type
- Impact drilling
Description
Wear resistant, bead blasted surface. High-quality fully annealed SDS-max steel for a long working life. The design and cutter geometry create a high removal rate. Application: For concrete, masonry, and natural stone. Ideal for removing plaster. Material: Special tool steel. Shank: SDS Plus Blade width: 80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.