Track Chisel, 24 in L
- Mfr # 51702
- Zoro # G906581877
product price:Â
$
183.35
/ea
Free Shipping & Returns
Key Features
Handle Length
36 in
Weight
5.5 lb
Standards
AREMA Certified
Blade Width
1 3/8 in
Chisel Type
Track Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51702
- Zoro #
- G906581877
- UPC #
- 810079923007
- Country of Origin
- United States
- Weight
- 5.5 lb
- Standards
- AREMA Certified
- Chisel Type
- Track Chisel
- Handle Material
- Hickory
- Includes Handle
- Yes
- Non-Sparking
- No
- Material
- Grade B Alloy Steel
- Features
- Traditionally Used in Combination with a Sledge To Score
- Finish
- Lacquer
- Grip Style
- Cushioned
- Item
- Track Chisel
- Shell Material
- Grade B Alloy Steel
- Traction Material
- Grade B Alloy Steel
Dimensions
- Handle Length
- 36 in
- Blade Width
- 1 3/8 in
- Wire Rope Length
- 24 in
- Blade Length
- 1 3/8 in
- Overall Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Traditionally Used in Combination with a Sledge To Score
Description
Track Chisel, Chisel Type Track Chisel, Blade Width 1 3/8 in, Includes Handle Yes, Material Grade B Alloy Steel, Grip Style Cushioned, Length 24 in, Handle Material Hickory, Non-Sparking No, Blade Length 1 3/8 in, Features Traditionally Used in Combination with a Sledge To Score, Finish Lacquer, Handle Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.