Shop RENNSTEIG
See all product information
Create Account
Cold Chisel
- Mfr # 9R 350 200 KUS
- Zoro # G123354858
product price:Â
$
20.29
/ea
Key Features
Includes Striking Cap
No
Blade Tip Hardness
54 to 58 HRC
Chisel Type
Cold Chisel
Handle Material
Steel
Handle Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9R 350 200 KUS
- Zoro #
- G123354858
- UPC #
- 843221030575
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Blade Width
- 7/8 in
- Shank Width
- 5/8 in
- Overall Length
- 8 in
- Fits Chest Size
- Polished Tips
Details
- Item
- Cold Chisel
- Includes Striking Cap
- No
- Blade Tip Hardness
- 54 to 58 HRC
- Chisel Type
- Cold Chisel
- Handle Material
- Steel
- Handle Color
- Gold
- Includes Handguard
- No
- Tether Ready
- No
- ESD-Safe
- No
- Features
- Polished Tips
- Material
- Steel
- Standards
- DIN 7254
- Material Applications
- For Metal
- Includes Handle
- Yes
- Grip Style
- Plain
- Finish
- Chrome Vanadium
- Weight
- 0.68 lb
- Insulated
- No
- Shell Material
- Steel
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking Not Applicable, Tether Ready No, Includes Handguard No, Blade Tip Hardness 54 to 58 HRC, ESD-Safe No, Features Polished Tips, Finish Chrome Vanadium, Handle Color Gold, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.