Variable Frequency Drive, Blue

  • Mfr # FRN0139G2S-4GU
  • Zoro # G4144491
product price: 
$
5,170.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0 to 6,000 sec
Start/Stop Control
Automatic, Manual, Programmable
Depth
10.63 in
Dynamic Braking
No
Height
24.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0139G2S-4GU
Zoro #
G4144491
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
10.63 in
Height
24.21 in
Width
13.98 in
Overall Width
14 in
Overall Depth
10 5/8 in
Overall Height
24 1/4 in

Details

Adjustable Acceleration Time
0 to 6,000 sec
Start/Stop Control
Automatic, Manual, Programmable
Dynamic Braking
No
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Input Frequency
60/50 Hz
Key Pad Lockout
None
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Output Voltage
480V AC
Digital Readout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LCD Keypad
Item
Variable Frequency Drive
Display Type
LED
Enclosure
Open
Control Method
Keypad
Input Phase AC
Single, Three
Input Voltage
480V AC
Output Frequency Range
25 to 500 Hz
Control Type
Built-In Keypad
Output Phase AC
Three
Starting Torque
180 %
Adjustable Deceleration Time
0 to 6,000 sec
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
With Bypass / No Bypass
No Bypass
Torque @ 1 Hz
50 %
Max. Output Amps
91 A
Max. HP
75 hp
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Maximum Output Current
112 A
Maximum Output Power
75 hp
Series
FRENIC-MEGA
Number of Outputs
(2) Analog, (6) Digital
Enclosure Rating
NEMA 1
Ethernet Port Included
Yes
Output Type
Analog, Digital
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Brake Chopper Included
No
Color
Blue
Torque Application
Constant Torque, Variable Torque
Style
Compact/Heat Sink
Application
Precise Motor Control
Number of Outputs - Digital
6
Number of Inputs - Digital
9
Line Contactor Design
No Line Contactor
Keypad Lockout
None
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Output Horsepower
75 hp
Includes Heat Sink
Yes
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Output Current - Maximum
112 A
Output Phase
Three
Number of Outputs - Analog
2
Input Phase
Single/Three
Bypass Design
No Bypass
Includes Ethernet Port
Yes
IP Rating
IP20
Output Frequency - Maximum
25 Hz
Wire Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 112 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews