Shop FLEETGUARD
See all product information
Create Account
Crankcase Ventilation Filter, Rectangular
- Mfr # CV50638
- Zoro # G414845928
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11 1/2 in
Use Location
Engine
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Includes
3955875 CDR Valve Assembly, CV50637 Coalescer Assembly, LT32668 CCV Coalescer Kit Installation Instructions, Q158112 CDR Assembly Mounting Bracket, Q618145 Drain Assembly, Replacement Element CV50633 (Contained within the CV50637)
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV50638
- Zoro #
- G414845928
- UPC #
- -
- Country of Origin
- United States
- Use Location
- Engine
- Features
- Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
- Includes
- 3955875 CDR Valve Assembly, CV50637 Coalescer Assembly, LT32668 CCV Coalescer Kit Installation Instructions, Q158112 CDR Assembly Mounting Bracket, Q618145 Drain Assembly, Replacement Element CV50633 (Contained within the CV50637)
- Shape
- Rectangular
- Item
- Crankcase Ventilation Filter
- Compatible Vehicle Type
- Buses, Trucks
- Compatible Vehicle Make
- Cummins
- Fit Type
- Vehicle Specific
- Product Type
- Crankcase Ventilation Filter
- Media Material
- Synthetic Media
- Fleetguard
- CV50638
Dimensions
- Overall Width
- 11 1/2 in
- Overall Length
- 3 13/32 in
- Overall Height
- 13 11/16 in
- Inlet Connection Size
- 1 in
- Outside Diameter - Bottom
- 3 13/32 in
- Wire Rope Length
- 3 13/32 in
- Length
- 3 13/32 in
- Fits Chest Size
- Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Description
Crankcase Ventilation Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.