Air Filter
- Mfr # AF25139M
- Zoro # G3803041
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Use Location
Engine
Baldwin Interchange
RS3518
Overall Width
13 1/2 in
Outside Diameter - Bottom
13 11/16 in
Fleetguard
AF25139M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25139M
- Zoro #
- G3803041
- UPC #
- 638217193019
- Country of Origin
- Mexico
- Use Location
- Engine
- Baldwin Interchange
- RS3518
- Fleetguard
- AF25139M
- Item
- Automotive Air Filter
- Standards
- ISO 5011
- Compatible Vehicle Make
- Autocar Llc., Blue Bird, Crane Carrier, Ford, Freightliner, General Motors, International, Mercedes-Benz, Motor Coach Industries, Sterling Truck, Van Hool, Volvo, Western Star, White
- Filter Design
- Axial Seal
- Compatible with Manufacturer Model Number
- 1117576, 220013212, 25177196, 3076CA7140, 3516347C92, 3520400C1, 3540117C1, 3560734C1, 3I1456, 5839AF25139M, 85114061, 88556, 94556, ARS1849, DBA5069, EAF5069, F1HT9600BB, F1HZ9601B, F6HZ9601BC, FA1077, IT2086, P185069, P526947, P527682, P535717, V1117576, VOE1117576
- Product Type
- Engine Air Filter
- Features
- Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Compatible Manufacturer Part Number
- 1117576, 220013212, 25177196, 3076CA7140, 3516347C92, 3520400C1, 3540117C1, 3560734C1, 3I1456, 5839AF25139M, 85114061, 88556, 94556, ARS1849, DBA5069, EAF5069, F1HT9600BB, F1HZ9601B, F6HZ9601BC, FA1077, IT2086, P185069, P526947, P527682, P535717, V1117576, VOE1117576
- Compatible Manufacturer Model Number
- 1117576, 220013212, 25177196, 3076CA7140, 3516347C92, 3520400C1, 3540117C1, 3560734C1, 3I1456, 5839AF25139M, 85114061, 88556, 94556, ARS1849, DBA5069, EAF5069, F1HT9600BB, F1HZ9601B, F6HZ9601BC, FA1077, IT2086, P185069, P526947, P527682, P535717, V1117576, VOE1117576
Dimensions
- Overall Width
- 13 1/2 in
- Outside Diameter - Bottom
- 13 11/16 in
- Inside Diameter - Bottom
- 6 13/16 in
- Overall Length
- 13 11/16 in
- Overall Height
- 16 5/16 in
- Outside Diameter
- 13 1/8 in
- Fits Chest Size
- Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Inside Diameter
- 6 13/16 in
- Length
- 13 11/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.