Shop TRIPP LITE

Cable

  • Mfr # U444-006-DP8K6
  • Zoro # G416147013

product price: 
$
54.49
/ea

Key Features

End 1 Connection Type
Display Port Male
End 2 Connection Type
USB C Male
Color
Black
Jacket Material
TPE
Connector Gender on First End
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U444-006-DP8K6
Zoro #
G416147013
UPC #
037332288332
Country of Origin
Viet Nam

Dimensions

Cable Diameter
4.8 mm
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft
Fits Chest Size
Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 60 Hz or 4K @ 144 Hz on the Latest Displays

Details

Item
Cable
End 1 Connection Type
Display Port Male
End 2 Connection Type
USB C Male
Color
Black
Jacket Material
TPE
Connector Gender on First End
Male
Device Supported
Display, MacBook Pro, Projector, Tablet, HDTV, Monitor, Notebook, PC, Smartphone, TV, Audio/Video Device
Supported Resolutions
7680 x 4320
Contact Plating
Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector Gender on Second End
Male
Connector Plating
Nickel
Connector on First End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Compatibility
Apple - MacBook Pro
Product Material
Thermoplastic Elastomer (TPE), Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
32.4-Gbit/s
Features
Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 60 Hz or 4K @ 144 Hz on the Latest Displays
Cable Type
DisplayPort/USB-C
Operating Temperature - Maximum
45 Degrees F
Frequency - Maximum
60 Hz
Jacket Color
Black
End 2 Number of Connections
1
Cable Color
Black
Conductor Gauge
1 AWG
For Use With
MacBook Pro, Smartphone, Tablet, Windows Laptop
Standards
CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA
End 1 Number of Connections
1
Compatible Product Type
MacBook Pro, Smartphone, Tablet, Windows Laptop

Description

Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.