Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF1980
- Zoro # G416174217
product price:Â
$
38.89
/ea
Key Features
Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Blount, Bobcat, Case IH, Caterpillar, Claas, Gehl, John Deere, Massey Ferguson, Matbro, Merlo, Morbark, Tymco
Inside Diameter
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1980
- Zoro #
- G416174217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 2 7/8 in
- Overall Length
- 11 in
- Outside Diameter - Bottom
- 11 in
- Inside Diameter - Bottom
- 2 7/8 in
- Outside Diameter
- 3 7/16 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Air Filter
- Shape
- Round
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Blount, Bobcat, Case IH, Caterpillar, Claas, Gehl, John Deere, Massey Ferguson, Matbro, Merlo, Morbark, Tymco
- Fleetguard
- AF409K, AF4736
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Media Material
- Synthetic Media
- Compatible Manufacturer Model Number
- 1297502365,131853,1534771,1594,250C152,2730850M1,29321022,31020003,320002,3200020,3I0266,506,506357,537987,6671969,6681475,87339018,88375,94375,9Y6823,ABP3001571,AFI6215,AS215,AT44374,AT44378,CF924,E067984,E096144,E568LS,E67984,FA1010,FL074,HDA5507,IT131394,P00506,P102912
- Compatible with Manufacturer Model Number
- 1297502365,131853,1534771,1594,250C152,2730850M1,29321022,31020003,320002,3200020,3I0266,506,506357,537987,6671969,6681475,87339018,88375,94375,9Y6823,ABP3001571,AFI6215,AS215,AT44374,AT44378,CF924,E067984,E096144,E568LS,E67984,FA1010,FL074,HDA5507,IT131394,P00506,P102912
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1297502365,131853,1534771,1594,250C152,2730850M1,29321022,31020003,320002,3200020,3I0266,506,506357,537987,6671969,6681475,87339018,88375,94375,9Y6823,ABP3001571,AFI6215,AS215,AT44374,AT44378,CF924,E067984,E096144,E568LS,E67984,FA1010,FL074,HDA5507,IT131394,P00506,P102912
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.