Engine Air Filter, Axial Seal

  • Mfr # AF26419
  • Zoro # G923523133
product price: 
$
46.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible with Manufacturer Model Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48
Compatible Vehicle Make
Atlas Copco, Atmos, Imer, Ingersoll-Rand, Power System
Baldwin Interchange
PA30015
Outside Diameter
4 21/32 in
Filter Design
Axial Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF26419
Zoro #
G923523133
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 21/32 in
Inside Diameter
2 5/8 in
Overall Height
5 9/32 in

Details

Compatible with Manufacturer Model Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48
Compatible Vehicle Make
Atlas Copco, Atmos, Imer, Ingersoll-Rand, Power System
Baldwin Interchange
PA30015
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Use Location
Engine
Item
Engine Air Filter
Standards
ISO 5011
Product Type
Air Filter Element
Media Material
Cellulose
Compatible Manufacturer Model Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48
For Manufacturer Part Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48
Compatible with Mfr. Model Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48
Compatible Manufacturer Part Number
E 140, E 170, GA 11, GA 15, GA 30, GA 30 C, GA18 (FF), GA22C, MR 19 DA, PS 1515, PS 1518, SSRML22C, XAS 38, XAS 48

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews