Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF1768M
- Zoro # G416174279
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Filter Design
Axial Seal
Includes
Bolt Seal
Compatible Vehicle Make
AG Chem Equipment, Autocar Llc., Blue Bird, Caterpillar, Chevrolet, Clark Equipment, Fiat Hitachi, General Motors, Hino, Hitachi, Isuzu, Iveco, JCB, Kawasaki, Link-Belt, Mitsubishi, Nissan, Thomas Built, Timberjack, Vmc
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1768M
- Zoro #
- G416174279
- UPC #
- 638217016578
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5 7/8 in
- Overall Height
- 13 7/16 in
- Outside Diameter
- 9 1/8 in
- Inside Diameter - Bottom
- 5 7/8 in
Details
- Shape
- Round
- Filter Design
- Axial Seal
- Item
- Air Filter
- Includes
- Bolt Seal
- Compatible Vehicle Make
- AG Chem Equipment, Autocar Llc., Blue Bird, Caterpillar, Chevrolet, Clark Equipment, Fiat Hitachi, General Motors, Hino, Hitachi, Isuzu, Iveco, JCB, Kawasaki, Link-Belt, Mitsubishi, Nissan, Thomas Built, Timberjack, Vmc
- Product Type
- Engine Air Filter
- Fleetguard
- AF4508, AF4708
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 1124151530,1142141080,1142141530,1142150600,1142150670,1142151080,1142151081,1142151340,1142151530,1142151531,1142151710,1142151970,1142151971,1187,15511629,15583323,1654695015,16546Z9003,16546Z9004,16546Z9005,16546Z9007,16546Z9013,16546Z9014,1780112730,178012070,17801228,178012280,178012280M,178012600,178012850,178013490,178013490M,179021020,1873100710,1899614278,25043888,2521682,2906469300,3251666R1,34780527510,3I0831,3I0945,3I1073,4044406,408480,4129280,4147010,4226539,4315784,76502093,76502135,76585444,7Y0404,7Y0413,8408480,86597481,87520,9142151080,92E6102311,93520,94037810,94050744,94050745,94058234,9Y6849,A563,AC6465,AF3072LL,AT280291,AV5616,D6546Z9007,E737L,FA899,FL546Z9007,HDA5486,HDA5686,IT127314,IT127315,KRP1091,L4147010,L6546Z9007,M2521682,NE451,P181080,S178012280,S178012600,YYP127314
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1124151530,1142141080,1142141530,1142150600,1142150670,1142151080,1142151081,1142151340,1142151530,1142151531,1142151710,1142151970,1142151971,1187,15511629,15583323,1654695015,16546Z9003,16546Z9004,16546Z9005,16546Z9007,16546Z9013,16546Z9014,1780112730,178012070,17801228,178012280,178012280M,178012600,178012850,178013490,178013490M,179021020,1873100710,1899614278,25043888,2521682,2906469300,3251666R1,34780527510,3I0831,3I0945,3I1073,4044406,408480,4129280,4147010,4226539,4315784,76502093,76502135,76585444,7Y0404,7Y0413,8408480,86597481,87520,9142151080,92E6102311,93520,94037810,94050744,94050745,94058234,9Y6849,A563,AC6465,AF3072LL,AT280291,AV5616,D6546Z9007,E737L,FA899,FL546Z9007,HDA5486,HDA5686,IT127314,IT127315,KRP1091,L4147010,L6546Z9007,M2521682,NE451,P181080,S178012280,S178012600,YYP127314
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1124151530,1142141080,1142141530,1142150600,1142150670,1142151080,1142151081,1142151340,1142151530,1142151531,1142151710,1142151970,1142151971,1187,15511629,15583323,1654695015,16546Z9003,16546Z9004,16546Z9005,16546Z9007,16546Z9013,16546Z9014,1780112730,178012070,17801228,178012280,178012280M,178012600,178012850,178013490,178013490M,179021020,1873100710,1899614278,25043888,2521682,2906469300,3251666R1,34780527510,3I0831,3I0945,3I1073,4044406,408480,4129280,4147010,4226539,4315784,76502093,76502135,76585444,7Y0404,7Y0413,8408480,86597481,87520,9142151080,92E6102311,93520,94037810,94050744,94050745,94058234,9Y6849,A563,AC6465,AF3072LL,AT280291,AV5616,D6546Z9007,E737L,FA899,FL546Z9007,HDA5486,HDA5686,IT127314,IT127315,KRP1091,L4147010,L6546Z9007,M2521682,NE451,P181080,S178012280,S178012600,YYP127314
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.