Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF26483
- Zoro # G3805948
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Fuel Filter
Product Type
Engine Air Filter
Fleetguard
AF25963, AH8851
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26483
- Zoro #
- G3805948
- UPC #
- -
- Country of Origin
- India
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Fuel Filter
- Product Type
- Engine Air Filter
- Fleetguard
- AF25963, AH8851
- Shape
- Round
- Compatible with Manufacturer Model Number
- 252709130143, 252709140258, 334Y2810, 4315239, 4H181002000, A044B764
- Filter Design
- Axial Seal
- Item
- Air Filter
- Media Material
- Cellulose
- Use Location
- Engine
- Compatible Manufacturer Part Number
- 252709130143, 252709140258, 334Y2810, 4315239, 4H181002000, A044B764
- Compatible Manufacturer Model Number
- 252709130143, 252709140258, 334Y2810, 4315239, 4H181002000, A044B764
Dimensions
- Outside Diameter
- 8 7/8 in
- Overall Height
- 16 25/32 in
- Inside Diameter - Bottom
- 124 3/16 mm
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.