Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25794
- Zoro # G416174972
product price:Â
$
44.69
/ea
Key Features
Shape
Round
Filter Design
Radial Seal
Inside Diameter - Bottom
2 27/32 in
Outside Diameter
3 21/32 in
Fleetguard
AF25795
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25794
- Zoro #
- G416174972
- UPC #
- 638217027017
- Country of Origin
- France
Dimensions
- Inside Diameter - Bottom
- 2 27/32 in
- Outside Diameter
- 3 21/32 in
- Inside Diameter
- 2 27/32 in
- Overall Height
- 13 in
Details
- Shape
- Round
- Filter Design
- Radial Seal
- Item
- Air Filter
- Fleetguard
- AF25795
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Caterpillar, John Deere, Manitou, New Holland, Tuckerbilt
- Media Material
- Synthetic Media
- Compatible Manufacturer Model Number
- 1534661, 2335184, 240080104, 26510381, 563415, 85814175, E1508LS, ER263059
- Compatible with Manufacturer Model Number
- 1534661, 2335184, 240080104, 26510381, 563415, 85814175, E1508LS, ER263059
- For Manufacturer Part Number
- 1534661, 2335184, 240080104, 26510381, 563415, 85814175, E1508LS, ER263059
- Compatible with Mfr. Model Number
- 1534661, 2335184, 240080104, 26510381, 563415, 85814175, E1508LS, ER263059
- Compatible Manufacturer Part Number
- 1534661, 2335184, 240080104, 26510381, 563415, 85814175, E1508LS, ER263059
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.