Toggle Clamp, Hold Down, 150 Lbs, SS

  • Mfr # 13G551
  • Zoro # G4184083
product price: 
$
20.99
/ea

Key Features

Type
Horizontal Handle Hold Down, SS
Holding Capacity (Lb.)
200
Overall Height (In.)
1.4 in
Body Material
Stainless Steel
Overall Length (In.)
2.24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13G551
Zoro #
G4184083
UPC #
190735387276
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
1.4 in
Overall Length (In.)
2.24 in
Height Under Arm (In.)
0.5 in
Dia. (In.)
0.17 in
Thread Size
10-24
Overall Depth
1.42 in
Overall Width
1 in
Overall Length
2.24 in
Spindle Thread Size
#10
Arm Length
1.21 in
Tip Diameter
0.31 in
Fastener Thread Size
#10
Height Under Arm
0.5 in
Wire Rope Length
2.24 in
Length
2.24 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down, SS
Holding Capacity (Lb.)
200
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes
Spindle, (2) Flanged Washers, (2) Nuts
Handle
90 Degrees
Arm
U-Shaped
Spindle
Hex Head Fully Threaded Stainless Steel
Base Mounting Centers (In.)
0.53 x 0.63
Application
Metalworking, Welding
Handle Color
Red
Base Mounting Style
Flange
Includes Locking Handle
No
Clamping Force
150 lb
Reflectivity
Nonreflective
Clamp Arm Opening Angle
90 Degrees
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Long Side
0.53 in
Tip Material
Stainless Steel
Mounting Holes Center to Center - Short Side
0.63 in
Holding Capacity - Maximum
200 lbf
Handle Material
Plastic
Handle Orientation
Vertical
Arm Style
U-Bar

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.21 in, Height Under Arm 0.5 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 150 lb, Fastener Thread Size #10, Handle Color Red, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews