Digital Timer, CountDown, CountUp, 100min
- Mfr # 5816N
- Zoro # G4211846
product price:Â
$
8.49
/ea
Key Features
Max. Time Setting
99 min 59 sec
Number of Channels
1
Min. Time Setting
1 sec
Display
LCD
Width (In.)
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5816N
- Zoro #
- G4211846
- UPC #
- 077784058169
- Country of Origin
- China
- Item
- Digital Timer
- Max. Time Setting
- 99 min 59 sec
- Number of Channels
- 1
- Min. Time Setting
- 1 sec
- Display
- LCD
- Alarm
- Beep
- Includes
- Battery, Lanyard
- Battery Type
- Lithium LR44
- Special Features
- Count Up and Time Recall
- Clock Function Included
- No
- Display Type
- Digital
- Count Direction
- Count Down, Count Up
- Batteries Included
- Yes
- Weight
- 1.76 lb
- Alarm Type
- Audible
- Digital Display Screen Type
- LCD
- Battery Chemistry
- Lithium
- Maximum Time Setting
- 99 minutes, 59 seconds
- Minimum Time Setting
- 1 sec
- Number of Batteries Required
- 1
Dimensions
- Width (In.)
- 2.25 in
- Display Height (In.)
- 0.6 in
- Height (In.)
- 2.5 in
- Depth (In.)
- 0.6 in
- Display Width (In.)
- 1.25 in
- Digit Size (In.)
- 0.43 in
- Manufacturers Warranty Length
- 1 yr Limited
- Overall Depth
- 7/8 in
- Digital Display Width
- 1 1/4 in
- Overall Height
- 6 in
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- LR44
- Overall Width
- 4 1/2 in
- Digital Display Height
- 5/8 in
Description
Digital Timer, Overall Depth 7/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Width 4 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Includes Battery, Lanyard, Batteries Included Yes, Battery Chemistry Lithium, Battery Size LR44, Number of Batteries Required 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.