8-Event Timer
- Mfr # 532943810
- Zoro # G922413510
product price:Â
$
104.99
/ea
Sold in multiples of 2 for
$209.98
Free Shipping & Returns
Key Features
Digital Display Screen Type
LCD
Minimum Time Setting
1 sec
Maximum Time Setting
99 hrs, 59 min
Number of Channels
8
Features
Stand or Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 532943810
- Zoro #
- G922413510
- UPC #
- 077784048986
- Country of Origin
- China
- Digital Display Screen Type
- LCD
- Minimum Time Setting
- 1 sec
- Maximum Time Setting
- 99 hrs, 59 min
- Number of Channels
- 8
- Features
- Stand or Wall Mount
- Count Direction
- Count Up
- Includes
- Power Adapter
- Alarm Type
- Audible, Visual
- Display Type
- Digital
- Clock Function Included
- No
- Item
- 8-Event Timer
Dimensions
- Overall Depth
- 4 in
- Overall Height
- 4 3/8 in
- Overall Width
- 13 1/4 in
- Fits Chest Size
- Stand or Wall Mount
Description
8-Event Timer, Features Stand or Wall Mount, Overall Depth 4 in, Overall Height 4 3/8 in, Overall Width 13 1/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 99 hrs, 59 min, Minimum Time Setting 1 sec, Count Direction Count Up, Number of Channels 8, Clock Function Included No, Includes Power Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.