Shop SGS
See all product information
Create Account
Drill Bit
- Mfr # 66573
- Zoro # G421843986
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
137 Degrees
Drill Bit Size
10 mm
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66573
- Zoro #
- G421843986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 mm
- Drill Bit Size
- 10 mm
- Cutting Depth
- 5xD
- Flute Length
- 61 mm
Details
- Drill Bit Point Angle
- 137 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TX Coated
- Cutting Edge Material
- Carbide
- Series
- 142P
- Flute Type
- Right Spiral
- Drill Bit Point Type
- High Performance/Self-Centering
- Primary Material Application
- Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Description
SGS, 66573, Drill Bit, High-Performance, Series: 142P, 10 mm Drill - Metric, 0.393 in Drill - Decimal Inch, 103 mm Overall Length, 5xD Cutting Depth, 2 Flutes, Right Spiral Flute, 61 mm Flute Length, 10 mm Dia x 40 mm L Shank, Straight Shank, 137 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov