Shop MILWAUKEE TOOL

Drill Bit, 1", 18" L, Carbide

  • Mfr # 48-20-7246
  • Zoro # G106602785

product price: 
$
57.77
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
1 in
Flute Length
16 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7246
Zoro #
G106602785
UPC #
045242111596
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
1 in
Flute Length
16 in
Shank Diameter
25/64 in
Maximum Drilling Depth
16 in
Drilling Depth
16 in
Core Body Length
18 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
For Tool Type
Rotary Hammer
Number of Pieces
1
Decimal Equivalent
1
Primary Material Application
Rebar
Number of Cutter Heads
4
Measurement System
Fractional Inch
Number of Flutes
4
Centering Bit Included
No
Shank Type
SDS-Plus
Flute Type
Spiral
Finish
Bright (Uncoated)
For Workpiece Material
Concrete, Rebar
Sub Brand
MX4(TM)
Shank Included
Yes
Tip Material
Carbide Tipped
Material
Carbide
Centering Bit Required
No
Includes
SDS-Plus MX4 1" X 16" X 18"(48-20-7246)
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 1 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.