Sheet Rubber
- Mfr # 2950B-3/16YTAPE
- Zoro # G422379804
product price:Â
$
41.59
/ea
Key Features
Durometer
50 Shore A
Texture
Smooth
Overall Width
4 in
Wire Rope Length
36 in
Overall Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2950B-3/16YTAPE
- Zoro #
- G422379804
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/16 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 50 Shore A
- Texture
- Smooth
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Backing Type
- Adhesive
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Material
- Silicone
- Shell Material
- Silicone
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.