Shop ZORO SELECT
See all product information
Create Account
Foam Strip, Neoprene, Black, 120 in
- Mfr # ZUSANSR-FR-248
- Zoro # G7804089
product price:Â
$
87.29
/ea
Key Features
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSR-FR-248
- Zoro #
- G7804089
- UPC #
- 193005875282
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/4"
- Rubber Width
- 3"
- Rubber Length
- 10 ft.
Details
- Rubber Material
- Neoprene
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -70
- Backing Type
- Acrylic Adhesive
- Tensile Strength (PSI)
- 60 psi
- Standards
- ASTM D1056 2C1, UL 94 HF-1
- Grade
- Fire Retardant
- Firmness @ 25% Deflection
- 3 psi
- Temperature Range - Adhesives
- -30° to 230° F
- Texture
- Smooth
- Cell Type
- Closed Cell
- Shape
- Strip
- Firmness
- Extra Soft (0 - 4 psi)
- Density
- 10 lbs / cu. ft.
Description
Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 3 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None