Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 2', 2A, PTFE
- Mfr # BULK-TROD-9
- Zoro # G422409433
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Includes Nuts
No
For Screw Size
1/2 in
Wire Rope Length
2 ft
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-TROD-9
- Zoro #
- G422409433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/2 in
- Wire Rope Length
- 2 ft
- Thread Size
- 1/2"-13
- Overall Length
- 2 ft
- Length
- 2 ft
Details
- Material
- PTFE
- Includes Nuts
- No
- Thread Type
- Coarse
- Finish
- Plain
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Item
- Continuous Thread Studs
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Shell Material
- PTFE
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 ft, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.