Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1/16-50
- Zoro # G422435210
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 BC
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Tensile Strength
1,000 psi
Maximum Temperature
170 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060-1/16-50
- Zoro #
- G422435210
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 50 ft
- Overall Thickness
- 1/16 in
- Overall Width
- 36 in
- Overall Length
- 50 ft
- Length
- 50 ft
Details
- Standards
- ASTM D2000 BC
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Tensile Strength
- 1,000 psi
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Roll
- Texture
- Smooth
- Minimum Temperature
- -20 Degrees F
- Elongation
- 350 %
- Durometer
- 60 Shore A
- Material
- Neoprene
- Shape
- Roll
- Grade
- Standard
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.