20-Function with Case Multi-Tool, 3PK
- Mfr # 13028
- Zoro # G422629428
product price:Â
$
74.85
/pk of 3, $24.95/ea
Key Features
Features
Including pliers, wire cutters, scissors, knife blades, and a variety of screwdrivers
Number of Tools
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13028
- Zoro #
- G422629428
- UPC #
- 710465576032
- Country of Origin
- China
- Item
- Multi-Tool
- Features
- Including pliers, wire cutters, scissors, knife blades, and a variety of screwdrivers
- Number of Tools
- 20
Description
The Zenport 13028 20-Function Multi-Tool with Case is the ultimate solution for those seeking versatility, portability, and reliability in a single tool. Built with high-quality steel, this durable and compact multi-tool is perfect for a wide range of tasks, from outdoor adventures to everyday repairs. Whether youre camping, tackling DIY projects, or handling emergencies, this multi-tool provides everything you need in a portable design. Compact yet robust, this tool measures 4 inches when closed and extends to 6.25 inches when open, making it easy to carry in its included protective case or a pocket. Weighing just 7.3 ounces, its light enough for on-the-go use but sturdy enough to handle tough jobs. With 20 integrated tools, including pliers, wire cutters, scissors, knife blades, and a variety of screwdrivers, this all-in-one solution is ready for any task you throw at it. From fixing loose screws to cutting wires, opening cans, or filing down materials, the Zenport 13028 handles a wide variety of applications with ease and precision. Whether youre an outdoor enthusiast, a DIY hobbyist, or just want a reliable tool for emergencies, this multi-tool is designed to meet your needs. List of Tools Included: Needle nose pliers Normal pliers Wire cutters Scissors Bits adapter File Large knife blade Small knife blade Small flat-head screwdriver Medium flat-head screwdriver Can opener Hex key head (4mm) Hex key head (5mm) Hex key head (6mm) Slotted screwdriver (4mm) Slotted screwdriver (5mm) Slotted screwdriver (6mm) Phillips screwdriver (0mm) Phillips screwdriver (1mm) Phillips screwdriver (2mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.