SWISS+TECH BLAK Tac20 Gun Multi-Tool with Sight/Hex Wrenches, Screwdrivers, LED Single Pack
- Mfr # ST45000
- Zoro # G200935048
Key Features
Specifications
Details
- MFR #
- ST45000
- Zoro #
- G200935048
- UPC #
- 760750450004
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 6 in
Description
The BLAK Tac20 Gun Tool is a fold-out tool designed for military, law enforcement officers or civilian gun owners. This 20-in-1 multi-tool includes three screwdriver bits, a bit storage compartment, 3/32 inch punch, 8-32 male thread connecter, 9/64 inch Allen driver, 1/8 inch Allen driver, T15 Torx driver, T10 Torx driver, A2 sight wrench, #1 Phillips screwdriver bit and a magnetic 1/4 inch bit driver socket. Also included are an LED flashlight, knife, 3/8 inch hex wrench, 1/2 inch hex wrench, a castle nut wrench and a large flat screwdriver. The textured aluminum is easy to grip and the carabineer clip attaches to a key ring, belt loop or bag. Its durable, compact design fits easily into a pack or range bag.
- •Non-reflective black oxide-coated steel tools with a titanium-coated knife blade for increased corrosion resistance and durability
- •One side houses the Torx and Allen drivers along with a 3/32 inch pin punch which can be unscrewed to reveal a male threaded #8-32 connector for use with cleaning kit accessories
- •The other side offers a dual lug M4 castle nut spanner wrench for automatic rifle assembling needs, plus dual hex wrenches for Laruen mounts and scope rings
- •Double-edged spear point knife with titanium coating and the essential LED flashlight with replaceable batteries
- •Includes an arm with a magnetic bit holder with a #1 Philips screwdriver bit which doubles as a front sight adjustment wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.